2 in. Stainless Steel Cap

Part #IS14LSCAPK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #IS14LSCAPK

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #IS14LSCAPKO

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #IS14LSCAPME

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Schedule Class: 10

UL Listed: No