2 in. Stainless Steel Flanged Gate Valve

You last purchased this on
 
OIC Valve

Figure S151 2 in. Stainless Steel Flanged Gate Valve

This product requires certification to purchase.
You last purchased this on
 
OIC Valve

Figure S151 2 in. Stainless Steel Flanged Gate Valve

  • Fast #
  • Part #OS151K
  • Item #149954
  • Manufacturer Part #2 S151
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • OS&Y
  • Solid 1/2"-3"; 4"-up flexible wedge
  • Cast stainless steel body and bonnet
  • Integral seat rings
  • Gland repackable under pressure
  • Requires Certification

Specifications

ANSI:
ANSI B16.34, ANSI B16.5, ANSI B16.10
API:
API 600, API 603
ASTM:
ASTM A-351 CF8M, ASTM A-197
Collection:
Figure S151
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Malleable Iron
Height:
14-1/2 in
Length:
7 in
Material:
Stainless Steel, Malleable Iron
Material Type:
316
Pressure - Maximum:
425 psi
Pressure Class:
150#
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Operator:
Handwheel
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
28 lb