2 in. Stainless Steel Tri-clamp Tube Diaphragm Valve

Part #PF419X28LSFV404TMK  |  Manufacturer Part #2-F-419-X28LSFV404TM17963

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Tri-clamp Tube

End Connection 2: Tri-clamp Tube

End Connections: Tri-clamp Tube

Material: Stainless Steel

Valve Size: 2 in

Valve Type: Diaphragm Valve