2 in. Stainless Steel Tubing
2 in. Stainless Steel Tubing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-269
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 2 in
- UL Listed:
- No
- Wall Thickness:
- 0.065 in