2 in. Standard Carbon Steel Long Radius 45 Degree Elbow

You last purchased this on
 

2 in. Standard Carbon Steel Long Radius 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. Standard Carbon Steel Long Radius 45 Degree Elbow

  • Fast #
  • Part #CLPW4K
  • Item #4293526
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.3
ASTM:
ASTM A-234
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Carbon Steel
Schedule Class:
Standard