2 in. ABS Square Head Cleanout Plug
AB&A 2 in. ABS Square Head Cleanout Plug
All Sizes
Frequently Purchased Together
Product Details
- Durable ABS construction with a square raised head
- Creates a tight seal to secure cleanout from debris and vermin
- Threaded plastic plug for drain cleanout pipes
- Made of plastic that won’t rust or corrode in outdoor environments
- Prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- AB&A
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Square Head
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Domestic