2 in. Straight Conduit Polybutylene Plug with Pulling Eye

Part #EPVCPPWEK  |  Manufacturer Part #5315258

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #EPVCPPWEKMfr. Part #5315258

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #EPVCPPWEMMfr. Part #5315260

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #EPVCPPWEPMfr. Part #5315262

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Conduit

Clean Bagged: No

FM Approved: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Plastic

Material Type: Polybutylene

NSF Certified: No