2 in. Straight Schedule 10 Stainless Steel Stub End

You last purchased this on
 

2 in. Straight Schedule 10 Stainless Steel Stub End

This product requires certification to purchase.
You last purchased this on
 

2 in. Straight Schedule 10 Stainless Steel Stub End

  • Fast #
  • Part #IS12205WSEAK
  • Item #4279462
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Stub End
End Connections:
Stub End
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed -:
No
MSS:
MSS Type A
Material:
Stainless Steel
Schedule Class:
10
UL Listed:
No