2 in. Threaded 125# Black Cast Iron Flange

Part #BCICFKW  |  Item #265511  |  Manufacturer Part #0308007608

$ 81.49 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #BCICFKWItem #265511Mfr. Part #0308007608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 81.49 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #BCICFLWItem #12584Mfr. Part #0308003003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.67 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Connection: Threaded
  • Flange Type: Companion
  • Rating: 125#
  • Domestic

Specifications

ASME Specifications: ASME B16.1

Application: Fire Protection

Clean Bagged: No

Coating: Black

Color Finish: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Flange Type: Companion

Material: Cast Iron

Pressure Class: 125#

Product Type: Flanged Material

Type: BCICFKW