2 in. Threaded 150# 304 Stainless Steel Half Coupling
M411H 2 in. Threaded 150# 304 Stainless Steel Half Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Primarily used in the chemical, pulp, and paper processing industry as well as for oil refining and pollution-control equipment or other applications where abrasive or corrosive media is flowing or external corrosive conditions exist in the atmosphere
- Produced from investment casting through lost wax process
- Utilized primarily in low pressure situations in conjunction with schedule 40 pipe or pipe nipples
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-351
- Application:
- Water Treatment, Wastewater Treatment Plant, Power Generation, Pharmaceutical, Medical, Commercial, Residential, Automotive, Transportation, Architectural, Construction, Food and Beverage, Pulp and Paper, OEM
- Clean Bagged:
- No
- Collection:
- M411H
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 150#
- Schedule Class:
- 150
- Weight:
- 1.19 lb