2 in. Threaded 150# 304 Stainless Steel Square Plug

You last purchased this on
 

2 in. Threaded 150# 304 Stainless Steel Square Plug

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded 150# 304 Stainless Steel Square Plug

  • Fast #
  • Part #DS4BSTSPSP114K
  • Item #54191
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11, ASME B1.20.1
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Plug
Head Style:
Square
Material:
Stainless Steel
Material Type:
304
Pressure Class:
150#