2 in. 150# SS 304 Threaded Tee SP114 Stainless Steel

You last purchased this on
 

2 in. 150# SS 304 Threaded Tee SP114 Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

2 in. 150# SS 304 Threaded Tee SP114 Stainless Steel

  • Fast #
  • Part #IS4CTTSP114K
  • Item #1289718
  • Manufacturer Part #M406-32
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351
Application:
Fire Protection
Coating:
Electrogalvanized, Stainless
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Product Type:
Threaded Fitting
Weight:
2.692 lb