2 in. Threaded 150# 304L Stainless Steel Cap

Part #IS4CTCAPK  |  Item #79323  |  Manufacturer Part #K416-32

$ 15.55 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS4CTCAPAItem #79301Mfr. Part #K416-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.56 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS4CTCAPBItem #79303Mfr. Part #K416-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.24 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4CTCAPCItem #79304Mfr. Part #K416-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.63 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4CTCAPDItem #79306Mfr. Part #K416-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.73 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4CTCAPFItem #79308Mfr. Part #K416-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.42 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4CTCAPGItem #79310Mfr. Part #K416-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.14 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4CTCAPHItem #79313Mfr. Part #K416-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.29 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4CTCAPJItem #79318Mfr. Part #K416-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.19 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4CTCAPKItem #79323Mfr. Part #K416-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.55 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS4CTCAPLItem #82891Mfr. Part #K416-40

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.03 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS4CTCAPMItem #79326Mfr. Part #K416-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.75 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS4CTCAPPItem #82892Mfr. Part #K416-64

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.59 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

Clean Bagged: No

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Cap

ISO Specifications: ISO 49

Material: Stainless Steel

Material Type: 304

Origin: Global

Pressure Class: 150#