2 x 2-14/25 in. FNPT 150# Global 304 and 304L Stainless Steel Coupling

You last purchased this on
 

2 x 2-14/25 in. FNPT 150# Global 304 and 304L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2 x 2-14/25 in. FNPT 150# Global 304 and 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4CTCK
  • Item #79244
  • Manufacturer Part #KP411-32
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Application:
Residential
Clean Bagged:
No
Diameter - Outside:
2-29/50 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
ISO:
ISO 49
Length:
2-14/25 in
Material:
Stainless Steel
Material Type:
304, 304L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 100 Deg F
UL Listed:
No
Weight:
0.9 lb