2 in. Threaded 150# 304L Stainless Steel Tee

Part #IS4CTTK  |  Item #79134  |  Manufacturer Part #K406-32

$ 35.77 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS4CTTAItem #79112Mfr. Part #K406-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.16 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS4CTTBItem #79122Mfr. Part #K406-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.16 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4CTTCItem #79124Mfr. Part #K406-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.30 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4CTTDItem #79126Mfr. Part #K406-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.56 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4CTTFItem #79128Mfr. Part #K406-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.85 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4CTTGItem #79129Mfr. Part #K406-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.27 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4CTTHItem #79131Mfr. Part #K406-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.40 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4CTTJItem #79132Mfr. Part #K406-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.85 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4CTTKItem #79134Mfr. Part #K406-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.77 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS4CTTLItem #82881Mfr. Part #K406-40

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.71 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS4CTTMItem #79136Mfr. Part #K406-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 110.55 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS4CTTPItem #82882Mfr. Part #K406-64

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 199.68 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

End Connection 1: FPT

End Connection 2: FPT

End Connection 3: FPT

End Connections: FPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304

Origin: Global

Pressure Class: 150#

Weight: 2.35