2 in. FNPT 150# Domestic 316 Stainless Steel Coupling

You last purchased this on
 

2 in. FNPT 150# Domestic 316 Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2 in. FNPT 150# Domestic 316 Stainless Steel Coupling

  • Fast #
  • Part #DS6BSTCSP114K
  • Item #73576
  • Manufacturer Part #DS6BSTCSP114K
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Pressure Class:
150#