2 in. Threaded 150# 316 Stainless Steel Square Head Plug
Part #IS6CTSPSP114K | Item #1289479 | Manufacturer Part #M617-32
$
17.75
EACH
(Pricing is for 2 in)
All Sizes
Product Details
- Manufacturer may vary by location
Documents
Specifications
ASTM Specifications: ASTM A-351
Clean Bagged: No
End Connection 1: MPT
End Connections: MPT
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Fitting Type: Plug
Head Style: Square
Material: Stainless Steel
Material Type: [316, CF8M]
NSF Certified: Yes
Origin: Global
Pressure Class: 150#