2 in. 150# SS 316 Threaded Tee SP114 Stainless Steel

You last purchased this on
 

2 in. 150# SS 316 Threaded Tee SP114 Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

2 in. 150# SS 316 Threaded Tee SP114 Stainless Steel

  • Fast #
  • Part #IS6CTTSP114K
  • Item #1289709
  • Manufacturer Part #M606-32
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
2-24/25 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 366 Deg F
UL Listed:
No
Wall Thickness:
0.17 in
Weight:
2.692 lb