2 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

You last purchased this on
 

2 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IB4K
  • Item #160859
  • Manufacturer Part #ZMBL4508
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Rated at 150 lbs
  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Manufacturer may vary by location
  • Imported
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.201, ANSI B16.14, ANSI B16.3
ASME:
ASME B1.201, ASME B16.3
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
Elbow Degree:
45 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow, Straight
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Temperature Range:
-20 to 550 Deg F
Type:
IB4K
UL Listed:
Yes