2 in. Threaded 150# Black Malleable Iron Cap

You last purchased this on
 

2 in. Threaded 150# Black Malleable Iron Cap

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded 150# Black Malleable Iron Cap

  • Fast #
  • Part #IBCAPK
  • Item #161121
  • Manufacturer Part #ZMBCA08
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Rated at 150 lbs
  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Manufacturer may vary by location
  • Imported
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Product Type:
Threaded Fitting
Schedule Class:
Standard
Size:
2 in
Type:
IBCAPK
UL Listed:
Yes