2 in. MPT x FPT 150# Black 45 Degree Malleable Iron Street Elbow

You last purchased this on
 

2 in. MPT x FPT 150# Black 45 Degree Malleable Iron Street Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. MPT x FPT 150# Black 45 Degree Malleable Iron Street Elbow

  • Fast #
  • Part #IBS4K
  • Item #312698
  • Manufacturer Part #ZMBLST4508
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Elbow Type: Street
  • Material: Malleable Iron
  • Coating: Black
  • Threaded
  • Import
  • Rating: 150#
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.3
ASME:
ASME B1.201, ASME B16.3
ASTM:
ASTM A-197
Application:
Plumbing
Clean Bagged:
No
Coating:
Black
Elbow Degree:
45 DD
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow, Straight, Street
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 350 Deg F
UL Listed:
Yes
Weight:
1.503 lb