2 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

Part #IBS9K  |  Manufacturer Part #ZMBLST9008

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Elbow Type: Street
  • Material: Malleable Iron
  • Rating: 150#
  • Import
  • Threaded

Documents

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Street]

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Type: IBS9K