2 in. Threaded 150#316 Stainless Steel Global HEX Head Plug

Part #IS6CTHPSP114K  |  Item #1289666  |  Manufacturer Part #M617H-32

$ 19.44 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #IS6CTHPSP114FItem #1289659Mfr. Part #M617H-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.14 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6CTHPSP114GItem #1289660Mfr. Part #M617H-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.59 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6CTHPSP114JItem #1289664Mfr. Part #M617H-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.47 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6CTHPSP114KItem #1289666Mfr. Part #M617H-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.44 /EACH
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#