2 in. Threaded 2000# Forged Steel Cross

Part #IFS2TCRK  |  Item #3815193  |  Manufacturer Part #12101220G

$ 67.28 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #IFS2TCRJItem #3815192Mfr. Part #12101215

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.15 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IFS2TCRKItem #3815193Mfr. Part #12101220G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 67.28 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connection 4: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Size 4: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: [Carbon Steel, Forged Steel]

Pressure Class: 2000#