2 in. Threaded 300# Raised Face Carbon Steel Flange

Part #D300RFTFK  |  Manufacturer Part #340020000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #D300RFTFDMfr. Part #340002000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.83 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #D300RFTFFMfr. Part #340003000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.83 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #D300RFTFGMfr. Part #340010000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.83 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #D300RFTFHMfr. Part #340011000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.83 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #D300RFTFJMfr. Part #340012000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.83 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #D300RFTFKMfr. Part #340020000

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #D300RFTFLMfr. Part #340022000

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #D300RFTFMMfr. Part #340030000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.36 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Product may differ from the image

Documents

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM A-105

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Flange Type: [Raised Face, Threaded]

Material: Carbon Steel

Pressure Class: 300#