2 in. Threaded 3000# 304L Stainless Steel Coupling

You last purchased this on
 

2 in. Threaded 3000# 304L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3TCK
  • Item #277037
  • Manufacturer Part #3411D-32
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
86 mm
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
Weight:
3.13 lb