2 in. 3000# SS 304L Thrd Tee Stainless Steel Threaded
2 in. 3000# SS 304L Thrd Tee Stainless Steel Threaded
Package Quantity Info:
EA: 1 IP: 1 BX: 4 PT: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B16.11
- ASME:
- ASME B1.20.1, ASME B16.11 1996, ASME SA182
- ASTM:
- ASTM A-182
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 84 mm
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 6.75 lb