2 in. Threaded 3000# 316L Stainless Steel Square Plug

Part #IS6L3TSPK  |  Item #3988473  |  Manufacturer Part #3617D-32

$ 23.11 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS6L3TSPAItem #3812074

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.52 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS6L3TSPBItem #1321495

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.57 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS6L3TSPCItem #1321496

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.10 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS6L3TSPDItem #4282724

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.13 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS6L3TSPFItem #1321501

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.27 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6L3TSPGItem #4284331

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.92 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS6L3TSPHItem #4146263

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.65 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6L3TSPJItem #1321504

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.78 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6L3TSPKItem #3988473Mfr. Part #3617D-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.11 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME A-182, ASME SA-182]

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Square Head

Head Style: Square Head

Material: Stainless Steel

Material Type: 316L

Origin: Global

Pressure Class: 3000#