2 in. Threaded 3000# Forged Steel Lateral

Part #FSTLK  |  Manufacturer Part #12203920

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Forged Steel

Pressure Class: 3000#