2 in. Threaded 3000# Forged Steel Tee

Part #GFSTTK  |  Item #273571  |  Manufacturer Part #12231020

$ 58.63 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #GFSTTBItem #225998Mfr. Part #12231003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.50 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #GFSTTDItem #207689Mfr. Part #12231005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.26 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #GFSTTFItem #207690Mfr. Part #12231007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.21 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #GFSTTGItem #207691Mfr. Part #12231010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.03 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #GFSTTHItem #1226571Mfr. Part #12231013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.86 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GFSTTJItem #273570Mfr. Part #12231015

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.33 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #GFSTTKItem #273571Mfr. Part #12231020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.63 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Fitting Type: Tee

Material: Forged Steel

Pressure Class: 3000#