2 in. Threaded 600# Raised Face Carbon Steel Weld Neck Flange

Part #G600LF2RFTFK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #G600LF2RFTFK

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-350 LF2

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flange Type: Raised Face

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 600#

UL Listed: No