2 in. 6000# A105 Threaded Round Plug Forged Steel Domestic

You last purchased this on
 

2 in. 6000# A105 Threaded Round Plug Forged Steel Domestic

This product requires certification to purchase.
You last purchased this on
 

2 in. 6000# A105 Threaded Round Plug Forged Steel Domestic

  • Fast #
  • Part #FSTRHPK
  • Item #224400
  • Manufacturer Part #12203520
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Manufacturer may vary by location
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Plug
Head Style:
Round Head
IAPMO Listed -:
No
Length:
2-1/2 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No
Weight:
3.48 lb