2 in. Threaded 6000# Forged Steel Square Head Plug

Part #IFSTSPK  |  Item #860646  |  Manufacturer Part #12203320G

$ 8.25 EACH
(Pricing is for 2 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  30
  • Pallet:  1600
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #IFSTSPBItem #1942649Mfr. Part #12203303G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.06 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/8 in

    Part #IFSTSPCItem #1795666Mfr. Part #12203304G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.11 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1/2 in

    Part #IFSTSPDItem #860635Mfr. Part #12203305G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.17 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/4 in

    Part #IFSTSPFItem #860638Mfr. Part #12203307G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.45 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1 in

    Part #IFSTSPGItem #860640Mfr. Part #12203310G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.22 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/4 in

    Part #IFSTSPHItem #860642Mfr. Part #12203313G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.58 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/2 in

    Part #IFSTSPJItem #860644Mfr. Part #12203315G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.22 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2 in

    Part #IFSTSPKItem #860646Mfr. Part #12203320G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.25 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Forged Steel

Pressure Class: 6000#