2 in. Threaded Both End Schedule 80 304L Stainless Steel Seamless Nipple

DS84SNK

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15, ASME B16.18
ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Seamless, Straight
Length
3 in
Material
Stainless Steel
Material Type
304L
Pressure Class
125#
Schedule Class
80

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday