2 in. Threaded Carbon Steel Concentric Swage Both End Nipple

Part #G80TXTCSNKDE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 2 in x 1/2 in

Fitting Type: [Concentric, Reducing]

Material: Carbon Steel

Schedule Class: Extra Heavy