2 x 1-1/2 in. Threaded Extra Heavy Galvanized Carbon Steel Concentric Reducer Swage Nipple

You last purchased this on
 

2 x 1-1/2 in. Threaded Extra Heavy Galvanized Carbon Steel Concentric Reducer Swage Nipple

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 in. Threaded Extra Heavy Galvanized Carbon Steel Concentric Reducer Swage Nipple

  • Fast #
  • Part #G80TXTCSNKJE
  • Item #4279406
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Concentric Reducer, Nipple, Reducer, Swage
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No