2 in. Threaded Carbon Steel Coupling

Part #FS6TCK  |  Item #860620  |  Manufacturer Part #12302020

$ 24.06 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #FS6TCBItem #860609Mfr. Part #12302003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.00 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #FS6TCDItem #265103Mfr. Part #12302005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.11 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #FS6TCFItem #231090Mfr. Part #12302007

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.85 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FS6TCGItem #266850Mfr. Part #12302010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.85 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FS6TCHItem #860615Mfr. Part #12302013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.71 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FS6TCJItem #265101Mfr. Part #12302015

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.21 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FS6TCKItem #860620Mfr. Part #12302020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.06 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 6000#

UL Listed: No