2 in. Threaded Cast Iron 90 Degree Elbow
Part #BD9K | Item #68602 | Manufacturer Part #0302901202
$
44.79
EACH
(Pricing is for 2 in)
All Sizes
Product Details
- Manufacturer may vary by location
- Coating: Black
- Elbow Type: Drainage
- Threaded
- Domestic
Specifications
Elbow Degree: 90
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Material: Cast Iron
Type: BD9K