2 in. Threaded Flat Tank Flange

FSPTF618K

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
2 in
Fitting Type
Straight

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday