2 in. Threaded Galvanized Steel Square Head Plug
2 in. Threaded Galvanized Steel Square Head Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
- Made in USA - Rohs compliant
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-108
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Plug
- Head Style:
- Square Head
- Length:
- 22/25 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 300#