2 in. Threaded Standard Flat Tank Flange with Pilot

Part #FSFTFPK  |  Manufacturer Part #3.2580

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference

Documents

Specifications

ASME Specifications: [ASME B1.20.1-1983, ASME SA-105, ASME SA-181-70]

ASTM Specifications: [ASTM A-105, ASTM A-181-70]

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Threaded

Material: Carbon Steel

Schedule Class: Standard