2 in. Weld 304 Stainless Steel Tee

Part #G7W14K

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #G7W14K

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connections: Weld

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304

NSF Certified: No

UL Listed: No