2 in. Weld Carbon Steel XH Cap

You last purchased this on
 

2 in. Weld Carbon Steel XH Cap

  • Fast #
  • Part #DWXCAPK
  • Item #2887
  • Manufacturer Part #081020000
4.8 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

2 in. Weld Carbon Steel XH Cap

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME SA-234
ASTM:
ASTM A234
Application:
Commercial, Industrial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Carbon Steel
Maximum Temperature:
650
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80, Extra Heavy
Size:
2 in
Temperature Range:
-20 to 650 Deg F
UL Listed:
No
Wall Thickness:
0.218 in