2 in. Weld Extra Heavy Short Radius Carbon Steel 90 Degree Elbow

DWXSR9K

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1 in

    DWXSR9G

  • $44.49
  • 2 in

    DWXSR9K

  • $74.09

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Carbon Steel
Pressure Class
300#
Schedule Class
Extra Heavy

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday