2 in. Weld Schedule 40 Aluminum 45 Degree Elbow

You last purchased this on
 

2 in. Weld Schedule 40 Aluminum 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. Weld Schedule 40 Aluminum 45 Degree Elbow

  • Fast #
  • Part #DA43W4K
  • Item #378374
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Aluminum
Schedule Class:
40