2 in. Weld Schedule 80 316L Stainless Steel Nipple

DS86NK

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All stainless steel nipples are dual certified and conform to specification ASTM A733.
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections.
  • Optional accessories:D9100 Bottle trap
  • Recommended accessories:D1112T Glass Vessel
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures.
  • Stainless steel pipe nipples are manufactured from stainless steel pipe that conforms to specification ASTM A312/SA312.
  • Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI.
  • Type 316/L stainless steel nipples contain molybdenum for stronger resistance to heat and corrosion over 304/L.

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
IAPMO Listed
No
Length
6 in
Material
Stainless Steel
Material Type
316L
Schedule Class
80S
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday