2 in. Welded Stainless Steel Tubing

You last purchased this on
 

2 in. Welded Stainless Steel Tubing

This product requires certification to purchase.
You last purchased this on
 

2 in. Welded Stainless Steel Tubing

  • Fast #
  • Part #DSWT4L065A269K
  • Item #1390992
  • Manufacturer Part #DSWT4L065A269K
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
2 in
UL Listed:
No
Wall Thickness:
0.065 in