2 in. Weldneck 150# 316L Stainless Steel Schedule 10 Raised Face Flange

Part #DS16LRFWNFK  |  Manufacturer Part #DS16LRFWNFK

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Pressure Class: 150#

Schedule Class: 10S