2 in. Weldneck 2500# Extra Heavy Ring Type Joint Carbon Steel Flange
Part #G2500RTJWNFXHBK | Item #4897642
$
138.88
EACH
All Sizes
Product Details
Specifications
End Connection 1: Weldneck
End Connection 2: Weldneck
End Connections: Weldneck
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Flange Bore Type: Extra Heavy Bore
Flange Type: [Weldneck, Ring Type Joint]
Material: Carbon Steel
Pressure Class: 2500#
Schedule Class: Extra Heavy