2 in. Weldneck 300# Extra Heavy 304L Stainless Steel Raised Face Flange

You last purchased this on
 

2 in. Weldneck 300# Extra Heavy 304L Stainless Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

2 in. Weldneck 300# Extra Heavy 304L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS3004LRFWNFXHBK
  • Item #4529977
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Raised Face, Weld Neck
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
Schedule Class:
Extra Heavy
UL Listed:
No